Shop All Garment Racks
Safco
Safco Curve 4-Hook Coat Rack, Silver
Mfr # 4205SL
Zoro # G4495191
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25"
- Material Steel
- Width 14.25"
- Depth 4.5"
- Color Brushed Nickel
Product Information
- Brand Safco
- MFR # 4205SL
- Zoro # G4495191
- UPC # 073555420517
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 5.25" |
Width | 14.25" |
Depth | 4.5" |
Details
Item | Safco Curve 4-Hook Coat Rack,Silver |
Material | Steel |
Color | Brushed Nickel |
Standards | GREENGUARD Certified |
Weight | 1.47 lbs |
Capacity | 4 Garments |
Description
Safco Curve 4-Hook Coat Rack,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow for 1-3/4 in Pipe, Cast Iron, Zinc-Plated, 3-3/8 in L, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia (4NXT4)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Blue, 29 in L (QMS743BL)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT3)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, Blue, 11 5/8 in L (QSB209BL)
- SAFCO Nail Head Wall Coat Rack, 2 Hooks, Metal, 12Wx2.75Dx2H, Satin Aluminum (4200)
- SAFCO Metal Wall Rack, 6 Ball-Tipped Double-Hooks, 36Wx3.75Dx7H, Satin Metal (4162)
- SAFCO Two-Tier Chair Cart (4199BL)
- SAFCO 2 Hook Coat Rack, 7-1/16Hx6-1/2H, Chrome (4160)
- SAFCO Onyx Mesh Wall Racks, 5 Hook, Steel (6403BL)
- SAFCO Onyx Mesh Wall Racks, 3 Hook, Steel (6402BL)
- IRONWERKS DESIGNS 15" Black Pipe Clothes Rack (IW-CH-Rack)
- Safco Garment Racks