Shop All Adjustable Bar Stools
Safco
Round Stool, Height Range 16" to 21", Polyurethane Black
Mfr # 3434BL
Zoro # G5789271
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 21 in
- Caster Type Dual Wheel Swivel
- Seat Height Range 16 in to 21 in
- Weight Capacity 250 lb
Product Information
- Brand Safco
- MFR # 3434BL
- Zoro # G5789271
- UPC # 0073555343427
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 21 in |
Seat Height Range | 16 in to 21 in |
Seat Width | 13 1/2 in |
Seat Depth | 13 1/2 in |
Overall Width | 18 in |
Seat Diameter | 13 1/2 in |
Overall Depth | 18 in |
Seat Height - Maximum | 21 in |
Seat Height - Minimum | 16 in |
Description
Lab Stool, Weight Capacity 250 lb, Seat Height Range 16 in to 21 in, Seat Depth 13 1/2 in, Seat Width 13 1/2 in, Color Black, Material Polyurethane, Base Steel, Features 5 in Pneumatic Lift, 360 Degrees Swivel, Includes (5) 2 1/2 in Casters, No, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- ALERA Alera AdaptivErgo Sit to Stand Perch Stool, Supports Up to 250 lb, Black (ALEAE35PSBK)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table (AMBA1020)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- SAFCO Extended-Height Lab Stool, Black (3436BL)
- SAFCO Round Stool with Backrest, Height 16" to 22"Pewter (6668)
- SAFCO Lab Stool, 24.25" Seat Height, Supports up to 250 lbs., Black (3437BL)
- SAFCO Chair, Extended-Height, Green (3001GN)
- SAFCO Diesel High Base Stool with Back, Black (6664)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- Safco Adjustable Bar Stools