Shop All Magazine Racks
Safco
Rotary Floor Display
Mfr # 4139CH
Zoro # G8588329
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel Welded Wire
- Color Black
- Number of Compartments 16
- Height 60 in
- Width 15 in
Product Information
- Brand Safco
- MFR # 4139CH
- Zoro # G8588329
- UPC # 073555413908
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 60 in |
Width | 15 in |
Depth | 15 in |
Overall Height | 60 in |
Overall Width | 15 in |
Compartment Width | 8 3/4 in |
Compartment Height | 11 in |
Overall Depth | 15 in |
Compartment Depth | 1 1/2 in |
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 16, Includes Label Holders No, Overall Height 60 in, Overall Depth 15 in, Overall Width 15 in, Material Steel, Color Black, Literature Form Factor Letter, Swivel Yes, Assembly Unassembled, Compartment Capacity 2 lb, Compatible Grainger Part Number Not Applicable, Weight Capacity 32 lb, Compartment Depth 1 1/2 in, Compartment Height 11 in, Compartment Width 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2 (QI003982_PK)
- BRADLEY Bradley Corporation 60" Shower Curtain Rod, Stainless Steel - 9538-060000 (9538-060000)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- LORELL Slip-On Floor Savers, Gry Vyl, 1.5", PK8 (LLR49318)
- SAFCO Literature Organizer, Black, 12 Comp (9430BL)
- SAFCO Magazine Display, 6 Pockets, 28-3/4"x3"x23-1/2", Clear (SAF5667CL)
- SAFCO Brochure Display Rack, Charcoal (4128CH)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- SAFCO Literature Organizer, Wood, 24 Compartment (9311MH)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- WOODEN MALLET Divulge 12 Magazine Floor Display Medium Oak (MM12-FSMO)
- Safco Magazine Racks