Shop All Food Service Carts
Safco
Refreshment Cart, Mobile, Grey
Mfr # 8953GR
Zoro # G8587699
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 60 lb
- Height 31"
- Material Wood
- Overall Width 23 in
- Color Gray
Product Information
- Brand Safco
- MFR # 8953GR
- Zoro # G8587699
- UPC # 073555895339
- Country of Origin United States
- Category Food Service Carts
Dimensions
Height | 31" |
Overall Width | 23 in |
Width | 18" |
Overall Height | 31 in |
Depth | 23" |
Overall Length | 18 in |
Caster Dia. | 2 in |
Shelf Width | 21 1/2 in |
Lip Height | 1 1/4 in |
Shelf Length | 17 in |
Caster Size | 2" |
Details
Item | Refreshment Cart,Mobile,Grey |
Load Capacity | 60 lb |
Material | Wood |
Color | Gray |
Caster Type | (2) Swivel/(2) Swivel with Brake |
Number of Shelves | 1 |
Number of Compartments | 1 |
Features | Scratch Resistant, Laminated, Stain Resistance, Locking Casters |
Description
Refreshment Cart,Mobile,Grey, Overall Length 18 in, Color Gray, Caster Type (2) Swivel/(2) Swivel with Brake, Material Wood, Number of Shelves 1, Overall Height 31 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN 12 Cup Pourover Coffee Brewer With 2 Warmers, VPR-Black, 2 Easypour Decanter (33200.0002)
- DEXTER RUSSELL Pizza Knife 16 In (18003)
- BLAKESLEE Dough Hook 20Qt (01385)
- DUKE MANUFACTURING Gas Solenoid 120V, 3/8Fpt (153111)
- SAFCO Refreshment Cart, Black (8966BL)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- FABULAXE Round Wood Serving Bar Cart Tea Trolley w/2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003779.GY)
- INTERNATIONAL CONCEPTS Microwave Cart, Cinnamon/Espresso (WC58-185)
- HASTINGS HOME 3 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (526890ZEZ)
- Safco Food Service Carts