Shop All Conference Room Tables
This Product is Discontinued
Safco
Rectangle Sterling 10 Ft. Conference Table, Driftwo, 120 X 48 X 29.5, Wood Top, TexturedDriftwood (Discontinued)
Mfr # STC10TDW
Zoro # G6428714
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 120
- Length 48
- Height 29.5
- Diameter 0
Product Information
- Brand Safco
- MFR # STC10TDW
- Zoro # G6428714
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 120 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sterling 10 Ft. Conference Table,Driftwo |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | TexturedDriftwood |
Frame Color | TexturedDriftwood |
Frame Material | MDF |
Edge Type | Knife Edge |
Leg Type | Wood |
Leg Color | TexturedDriftwood |
Assembled/Unassembled | Unassembled |
Description
Sterling 10 Ft. Conference Table,Driftwo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.