Shop All Training & Computer Tables
Safco
Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone
Mfr # LF1872TSLVFLK4
Zoro # G6415037
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 18
- Height 29
- Diameter 0
Product Information
- Brand Safco
- MFR # LF1872TSLVFLK4
- Zoro # G6415037
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 18 |
Height | 29 |
Diameter | 0 |
Details
Item | Flip-N-Go 18 x 72" Rectangular Training |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Folkstone |
Frame Color | Chrome |
Frame Material | Steel |
Edge Type | Curved |
Leg Type | Steel |
Leg Color | Chrome |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Flip-N-Go 18 x 72 In. Rectangular Training
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shower Caddy 3Tier White (SS-SC3-29-PE-3L)
- MANHATTAN COMFORT Granville 55.07 Sideboard in Midnight Blue (SB-5004)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- TUUCI 6.5 ft Square Durateak Rib Set (K100004-6.5S)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Regal Mahogany (LF1872TSLVRMH)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- Safco Training & Computer Tables