Shop All Wall Files
Safco
Pocket, Magnetic Mesh, Black
Mfr # 4176BL
Zoro # G5426261
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Steel Mesh
- Color Black
- Height 7 1/4"
- Width 13"
Product Information
- Brand Safco
- MFR # 4176BL
- Zoro # G5426261
- UPC # 073555417623
- Country of Origin China
- Category Wall Files
Dimensions
Height | 7 1/4" |
Width | 13" |
Depth | 4 1/4" |
Overall Width | 13 in |
Overall Height | 7 1/4 in |
Paper Size | Letter |
Overall Depth | 4 1/4 in |
Compartment Depth | 4 1/4 in |
Compartment Height | 7 1/4 in |
Compartment Width | 13 in |
Details
Item | Wall File |
Number of Compartments | 1 |
Material | Steel Mesh |
Color | Black |
Includes | Steel Point Fasteners |
Standards | GREENGUARD Certified |
Weight | 1.71 lbs |
Product Type | Wall File |
Mounting Method | Magnetic Back |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Wall File, Material Steel, Color Black, Number of Compartments 1, Includes Steel Point Fasteners
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (900)
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- SAFCO Wall Pockets, Steel, Single Legal, 15"x3"x9", Black (SAF3171BL)
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- SAFCO Letter Size Wall Rack, 3, Comp (3172BL)
- SAFCO Legal Size Wall Rack, 1, Comp (3171BL)
- SAFCO Letter Size Wall Rack, 1, Comp (3170BL)
- SAFCO 7-Pocket Ltr/Lgl Size Steel Wall, Black (SAF3185BL)
- FELLOWES Wall File, HPS, Dark Graphite, 1 Comp (75275)
- Safco Wall Files