Shop All Desk Accessories & Organizers
Safco
Organizer, Vertical, 8 Sections, Black
Mfr # 3258BL
Zoro # G5259381
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Black
- Material Steel Mesh
- Height 14"
- Depth 10.75"
Product Information
- Brand Safco
- MFR # 3258BL
- Zoro # G5259381
- UPC # 073555325829
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 14" |
Width | 11.75" |
Depth | 10.75" |
For File Size | Letter to Legal |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 8 |
Color | Black |
Material | Steel Mesh |
Standards | GREENGUARD Certified |
Weight | 7.42 lbs |
Load Orientation | Top/Side |
Description
Organizer,Vertical,8 Sections,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Caution This Side Up", Arrow, 3" x 4", Red/White, 500/Roll (SCL511R)
- SHURTAPE Packaging Tape, 48mm W, Clear, 4-47/64" dia (GS 490)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81223)
- TAPE LOGIC Tape Logic® Labels, "Next Day Air", 2" x 3", Fluorescent Red, 500/Roll (DL1072)
- SAFCO Mesh Desk Organizer, 8 Sections, Steel, 13 (3255BL)
- SAFCO Art Rack, Particle Board (3030)
- SAFCO Organizer, Desktop Mesh, Black (3251BL)
- SAFCO ORGANIZER, HANGING, HORIZONTL (SAF3240BL)
- SAFCO Desktop Organizer, 11-1/2"D (3255BU)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- BLOEM PLANTR ARIANA BRNT RD 8"" (AP0813)
- Safco Desk Accessories & Organizers