Shop All Document Holders
Safco
Organizer, Hanging, Mntb, Black
Mfr # 3244BL
Zoro # G0061472
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Mesh
- Color Black
- Width 12.33"
- Height 7.25"
- Features Mounted Under Desk via Screws—Hardware included.
Product Information
- Brand Safco
- MFR # 3244BL
- Zoro # G0061472
- UPC # 073555324426
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12.33" |
Height | 7.25" |
Depth | 10" |
Details
Item | Onyx(TM) Hanging Organizers |
Material | Steel Mesh |
Color | Black |
Features | Mounted Under Desk via Screws—Hardware included. |
Number of Compartments | 3 |
Number of Drawers | 1 |
Desktop Supplies Organizer Type | Multipurpose |
Standards | GREENGUARD Certified |
Description
Organizer,Hanging,Mntb,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- IRWIN Crayon Lumber Wtrprf Bulk Blk (66404)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951722)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- SAFCO Onyx Triple Tray, 3 Sections, Letter Size Files, 9.25 x 11.75 x 8, Blue (3271BU)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- SAFCO Literature Rack, 24 Pockets, 30"x2"x41", Clear (SAF5601CL)
- SAFCO Wood/Laminate Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 1/4, Medium Oak (9423MO)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- UNIVERSAL Metal Mesh Document Holder, 9 x 8 x 11 5/8, Free Standing, Black (UNV20027)
- Safco Document Holders