Shop All Over the Door Hooks
Safco
Onyx Panel/Door Coat Hook, Steel
Mfr # 4229BL
Zoro # G0206299
original price:
$15.79
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5"
- Material Steel
- Finish Powder Coat
- Depth 1.75"
- Width 4.25"
Product Information
- Brand Safco
- MFR # 4229BL
- Zoro # G0206299
- UPC # 073555422924
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Height | 5" |
Depth | 1.75" |
Width | 4.25" |
Details
Item | Onyx Panel/Door Coat Hook,Steel |
Material | Steel |
Finish | Powder Coat |
Color | Black |
Standards | GREENGUARD Certified |
Weight | 0.317 lbs |
Description
Onyx Panel/Door Coat Hook,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 24" Barn Door Floor T-Guide, Stainless Steel (GB6005G2SS)
- STRYBUC ATW 2in Extension Link Only (37-161-2AL)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38875.006.0050)
- MSI Savoy Crema 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0105)
- SAFCO Safco Over The Panel Double Hook, Black (4225BL)
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- SAFCO Safco Over The Panel Single Hook, Black (4224BL)
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- BELWITH P25025-Sn Double Hook 7/8in Satin Nickel (P25025-SN)
- IDESIGN Garment Hook Otd Chrome (76600)
- HILLMAN Anchor Wire-Hillman Group 122324 White Over The Door Single Hook; Pack Of 5 (597690)
- Safco Over the Door Hooks