Shop All General Purpose Metal Shelving
Safco
Onyx Mesh Cube, 28 1/2w x 14 1/2d x 28 1/2h, Black
Mfr # 2172BL
Zoro # G5085760
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 28.5"
- Overall Width 28.5"
- Series Safco Onyx
- Number of Shelves 2
Product Information
- Brand Safco
- MFR # 2172BL
- Zoro # G5085760
- UPC # 073555217223
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 28.5" |
Overall Width | 28.5" |
Depth | 14.5" |
Details
Item | Onyx Mesh Cube |
Color | Black |
Series | Safco Onyx |
Number of Shelves | 2 |
Load Capacity | 80 lbs. |
Standards | GREENGUARD Certified |
Material | Steel Mesh |
Weight | 16 lbs |
Description
Onyx Mesh Cube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 19 compartments, Plastic, 4 1/4 in H x 13 1/2 in W (111906)
- TOT MATE Wall Cubbie Storage Assembled (TM2410A.S2222)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- ZORO SELECT Cantilever Shelf, W 48 In, D 12 In, SS (4UEN7)
- Safco General Purpose Metal Shelving