Shop All Condiment Dispensers
Safco
Onyx Breakroom Organizers, 3 Comp, 14.625x11.75x15, Steel Mesh, Black
Mfr # 3293BL
Zoro # G800929683
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Mesh
- Color Black
- Height 15"
- Width 14.625"
- Depth 11.75"
Product Information
- Brand Safco
- MFR # 3293BL
- Zoro # G800929683
- UPC # 73555329322
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 15" |
Width | 14.625" |
Depth | 11.75" |
Details
Material | Steel Mesh |
Color | Black |
Description
Convenient break room organizers allow you to customize your space for easy storage and organization. The unique metal mesh design allows for easy visibility of contents and fits into any workspace setting. Organizers also feature handy metal wire carrying handles, for easy transport. Removable/adjustable dividers allow you to adjust compartment sizes to your needs. Metal label holders for simple organization, with labels included. With ample storage space for supplies and essentials, easy organizers fit into any workplace setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Door Spring (30251G0100)
- DUKE MANUFACTURING Fuse Holder (153200)
- DIRTY POTATO CHIPS Dirty Jalapeno Heat Potato Chips 2 oz., PK25 (52002)
- DOLE Dole Pineapple Juice 46 oz., PK12 (00808)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 6 x 6 x 18, Steel Mesh, Black (3290BL)
- SAFCO Hospitality Organizer, 3 Tier, Black (3275BL)
- SAFCO Hospitality Organizer, 1 Drawer, Black (3274BL)
- SAFCO Break Room Supplies Organizer, Mesh (3293BL)
- VOLLRATH Adaptor, Squeeze Bottle Cap (4901-13)
- TABLECRAFT Jelly Packet Holder, Metal, Black, PK12 (597CBK)
- SERVER Bottle, Squeeze , Hi Temp, 16 Oz (86809)
- Safco Condiment Dispensers