Shop All Hook Racks
Safco
Nail Head Wall Coat Rack, 6 Hooks, Metal, 3
Mfr # 4202
Zoro # G9008341
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum
- Material Metal
- Height 2"
- Depth 2.75"
- Color Satin
Product Information
- Brand Safco
- MFR # 4202
- Zoro # G9008341
- Country of Origin Japan
- Category Hook Racks
Dimensions
Height | 2" |
Depth | 2.75" |
Width | 36" |
Details
Finish | Satin Aluminum |
Item | Nail Head Wall Coat Rack,6 Hooks,Metal,3 |
Material | Metal |
Color | Satin |
Weight | 0.75 lbs |
Standards | GREENGUARD Certified |
Capacity | 6 Garments |
Description
Nail Head Wall Coat Rack,6 Hooks,Metal,3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Sealed Lever Latch, Non-Locking (S C5-11-25-3)
- ZORO SELECT Belt Hook, Clip On, Silver (25PA27)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US4, Rectangle Stk (B571 606)
- SAFCO Wall Rack Coat Hook, 3 Hook, PK12 (4161)
- MAG-MATE Coat Hook Holder with 3 Hooks (CH03)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 36 in. W (45NG73)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 18 in. W (45NG71)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 18 in. W (45NG75)
- MAG-MATE Coat Hook Holder with 2 Hooks (CH02)
- GLARO Coat Hook, 3 Hooks, 16 In W, Satin Aluminum (D3SA)
- Safco Hook Racks