Shop All File Holders
Safco
Mobile Tub File, w/Lock, Letter, Black
Mfr # 5362BL
Zoro # G0929824
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Color Black
- Overall Height 28 1/4 in
- Construction Steel
- Overall Depth 24 3/4 in
Product Information
- Brand Safco
- MFR # 5362BL
- Zoro # G0929824
- UPC # 073555536225
- Country of Origin Viet Nam
- Category File Holders
Dimensions
Overall Height | 28 1/4 in |
Overall Depth | 24 3/4 in |
Overall Width | 13 1/2 in |
Details
Type | Letter |
Item | Lateral File Cabinet |
Color | Black |
Construction | Steel |
Material | Steel |
Finish | Powder Coated |
Product Type | Lateral File Cabinet |
Number of Drawers | 0 |
Form Factor | Letter |
Locking | Included |
Kit Product Type | Lateral File Cabinet |
Description
Lateral File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Included, Material Steel, Number of Drawers 0, Overall Depth 24 3/4 in, Overall Height 28 1/4 in, Overall Width 13 1/2 in, Product Type Lateral File Cabinet, Standards Not Applicable, Drawer Weight Capacity Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, POST-IT, 1"", 100CT, PE PK (MMM680PU2)
- POST-IT Pad, Post-It, 2"X2", PK10 (62210SSCY)
- SHURTAPE Carton Sealing Tape, 72mm W, Clear, PK24 (AP 101)
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity (FS-6KI)
- SAFCO Organizer, 24 Section, Letter, Gray (9211GRR)
- SAFCO Extra-Deep Locking Mobile Tub File, 13-1/ (5362BL)
- SAFCO Flat File for 36" x 24" Docs, Black (4994BLR)
- SAFCO Mesh Mobile File, 4-Drawer, 15-3/4"x17"x27", Black (SAF5214BL)
- SAFCO Wire Roll/File, 12 Compartments, 18w x 12-3/4d x 24-1/2h, Gray (3090)
- SAFCO Flat File for 48" x 36" Docs, Grey (4998GRR)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22132)
- Safco File Holders