Shop All File Holders
Safco
Mobile File, w/Locking Top
Mfr # 5353BL
Zoro # G0929720
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- Overall Width 33 1/4 in
- Overall Height 27 in
- Overall Depth 17 in
Product Information
- Brand Safco
- MFR # 5353BL
- Zoro # G0929720
- UPC # 073555535327
- Country of Origin Viet Nam
- Category File Holders
Dimensions
Overall Width | 33 1/4 in |
Overall Height | 27 in |
Overall Depth | 17 in |
Details
Item | Mobile File Cart w/Locking Top |
Color | Black |
Construction | Steel |
Description
Mobile File Cart w/Locking Top, Overall Width 33 1/4 in, Overall Depth 17 in, Overall Height 27 in, Construction Steel, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Staple Remover, Pinch, 2-3/8 in. L, Black (UNV10700)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- UNI PAINT Industrial Marker, Fine Point, PK12 (63721)
- BIC Pencil, Mech, 0.7Mm, Clr, PK12 (MP11)
- SAFCO Wire Mobile File, Black (5201BL)
- SAFCO Letter Tray/File Holder, 6, Comp (3167BL)
- SAFCO Flat File for 48" x 36" Docs, Black (4998BLR)
- SAFCO Letter Tray/File Holder, 8, Comp (3129BL)
- SAFCO Letter Tray/File Holder, 6, Comp (3155BL)
- SAFCO Flat File for 42" x 30" Docs, White (4996WHR)
- SAFCO Rollaway File, Letter, 13-1/2"x24-3/4"x28-1/4", Black (SAF5362BL)
- Safco File Holders