Shop All Drying Racks
Safco
Metal Wall Rack, 3 BallTipped DoubleHo
Mfr # 4161
Zoro # G9761667
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 18"
- Height 7"
- Color Satin Metal
- Finish Chrome
Product Information
- Brand Safco
- MFR # 4161
- Zoro # G9761667
- Country of Origin China
- Category Drying Racks
Dimensions
Width | 18" |
Height | 7" |
Depth | 3.75" |
Details
Item | Metal Wall Rack,3 BallTipped DoubleHo |
Material | Metal |
Color | Satin Metal |
Finish | Chrome |
Capacity | 6 Garments |
Weight | 2 lbs |
Standards | GREENGUARD Certified |
Description
Metal Wall Rack,3 BallTipped DoubleHo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Can Head, 55 G (26555)
- VIKAN 2 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53885)
- PAPERNET DissovleTech Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (410339)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- SAFCO Nail Head Wall Coat Rack, 3 Hooks, Metal (4201)
- SAFCO Onyx Mesh Wall Racks, 2Hook, Steel (6401BL)
- HONEY-CAN-DO Retractable Clothesline (DRY-01101)
- WHITMOR 20.5 in. H X 22.5 in. W X 3.5 in. D Metal Accordian Collapsible Clothes Drying Rack (6023-4688)
- THEGREENGLOVEDRYER Glove Dryer White (TGGDF10W)
- JUWEL Folding Clothes Dryer for over tub or Outside (TWIST)
- MADISON MILL 52.5 in. H X 29.5 in. W X 1.25 in. D Wood Accordian Collapsible Clothes Drying Rack (8)
- Safco Drying Racks