Shop All General Purpose Metal Shelving
Safco
Metal Shelving Unit, 12"D x 36"W x 75"H, 6 Shelves, Steel, Color: Dark Gray
Mfr # 6268
Zoro # G5084780
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Dark Gray
- Height 75"
- Number of Shelves 6
- Material Steel
Product Information
- Brand Safco
- MFR # 6268
- Zoro # G5084780
- UPC # 073555626803
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Dimensions
Height | 75" |
Depth | 12" |
Width | 36" |
Details
Item | Commercial Steel Shelving Unit,6-Shelf |
Finish | Powder Coated |
Color | Dark Gray |
Number of Shelves | 6 |
Material | Steel |
Description
Commercial Steel Shelving Unit,6-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050RD)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- KNAPE & VOGT John Sterling Bronze Bracket 12 Ga. 6 in. L 100 lb (RP-0087-6BRZ)
- HALLOWELL Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Red/Black (U3282-6A-MR)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- ALERA Wire Shelving Kit, 36wx18dx72h, 5-Shelf (SW653618SR)
- Safco General Purpose Metal Shelving