Shop All Magazine Racks
Safco
Magazine and Pamphlet Display
Mfr # 5600CL
Zoro # G0928619
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- Color Clear
- Number of Compartments 6 Magazine and 12 Pamphlet
- Height 45 in
- Width 30 in
Product Information
- Brand Safco
- MFR # 5600CL
- Zoro # G0928619
- UPC # 073555560008
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 45 in |
Width | 30 in |
Depth | 2 in |
Details
Item | Magazine and Pamphlet Display |
Construction | Plastic |
Color | Clear |
Number of Compartments | 6 Magazine and 12 Pamphlet |
Green Certification or Other Recognition | GREENGUARD Certified |
Description
Magazine and Pamphlet Display, Construction Plastic, Height 45 in, Width 30 in, Depth 2 in, Color Clear, Number of Compartments 6 Magazine and 12 Pamphlet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- VICTOR TECHNOLOGY Laptop Standing Desk, Steel, 28 3/4 in (DCX110)
- HASTINGS HOME Hastings Home Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom (567097CWD)
- SAFCO Mailroom Work Table, Mail Sorters (7765BL)
- SAFCO Literature Org, Wood, Adjustable, 24, Grey (9423GR)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- SAFCO Rotary Floor Display (4139CH)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- SAFCO Wire Rotary Display Racks, 16 Compartments, 15w x 15d x 60h, Charcoal (4139CH)
- SAFCO Onyx Mesh Literature Rack, 10 Compartment, 10.25w x 3.5d x 50.75h, Blk (5579BL)
- Safco Magazine Racks