Shop All Magazine Racks
Safco
Literature Organizer, Black, 12 Comp
Mfr # 9430BL
Zoro # G0929790
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel Mesh
- Color Black
- Number of Compartments 12
- Height 11 1/4 in
- Width 30 in
Product Information
- Brand Safco
- MFR # 9430BL
- Zoro # G0929790
- UPC # 073555943023
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 11 1/4 in |
Width | 30 in |
Depth | 12 3/4 in |
Details
Item | Literature Organizer |
Construction | Steel Mesh |
Color | Black |
Number of Compartments | 12 |
Load Capacity | 5 lbs. |
Description
Literature Organizer, Construction Steel Mesh, Height 11 1/4 in, Width 30 in, Depth 12 3/4 in, Color Black, Number of Compartments 12, Load Capacity 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Maple (MKTRCT6024PL)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in White w/Polished Brass Hardware (ZG-ZP-09-WH-GLD-MS)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window (1852307-1)
- SHEPHERD HARDWARE Tip Furniture Leg 1-1/4In Wht (9743)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- SAFCO Rotary Floor Display (4139CH)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- SAFCO Magazine Rack, 11-Pocket, Black (4321BL)
- SAFCO Magazine Rack, 23-Pocket, Black (4322BL)
- SAFCO Reveal Clear Literature Displays, 12Comp (5602CL)
- Safco Magazine Racks