Shop All Magazine Racks
Safco
Literature Organizer, 24 Compartment
Mfr # 9311CY
Zoro # G0927304
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Solid Fiberboard/Hardboard/Particleboard
- Color Cherry
- Number of Compartments 24
- Height 23 in
- Width 40 in
Product Information
- Brand Safco
- MFR # 9311CY
- Zoro # G0927304
- UPC # 073555931143
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 23 in |
Width | 40 in |
Depth | 11 3/4 in |
Details
Item | Literature Organizer |
Construction | Solid Fiberboard/Hardboard/Particleboard |
Color | Cherry |
Number of Compartments | 24 |
Recycled Content | 0.8 |
Description
Literature Organizer, Construction Solid Fiberboard/Hardboard/Particleboard, Height 23 in, Width 40 in, Depth 11 3/4 in, Color Cherry, Number of Compartments 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE Regency Kee 72 x 24 in. Training Seminar Table- Grey Top, Black Legs (MT7224GYBPBK)
- DELFIELD Hinge Cartridge Assembly Kit (3237516-S)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFCO Literature Organizer, Wood, 60 Compartment (9331MH)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- SAFCO Mailroom Work Table, Letter (9420CY)
- SAFCO Magazine Rack, 23 Pockets, Steel, 10"x4"x65-1/2", Black (SAF4322BL)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- Safco Magazine Racks