Shop All Task Chairs
Safco
Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base
Mfr # 3505BL
Zoro # G608843013
product price: $779.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Product Information
- Brand Safco
- MFR # 3505BL
- Zoro # G608843013
- Country of Origin China
- Category Task Chairs
Description
The Lineage Big & Tall All-Mesh Task Chair is great for use in personal workspaces or conference rooms. Featuring suspension mesh on the seat and back cushions for extra breathability, the high-back design provides a roomy and comfortable chair. Height and tilt-lock mechanism is activated by a lever and cable system for easy adjustment, with tilt tension knob combined with adjustable lumbar support allows the user to customize this chair to their individual comfort level. Seat height is adjustable to suit a variety of users. Adjustable padded armrests are also included for a comfortable, ergonomic support. The sturdy, 29 in. chrome metal base is mobile on heavy-duty, dual-casters for easy movement across the workspace. Rated up to 400 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- HOMELEGANCE Holverson Bedroom Chest (1715-9)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 59.25" L, 34" H, Plastic Top, White (RB-3050ADJ-GG)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- Safco Office Chairs