Shop All Wall Files
Safco
Letter/Legal Size Wall Rack, 7, Comp
Mfr # 3185BL
Zoro # G1225279
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 7
- Material Metal, Steel
- Height 21 3/4 in
- Color Black
- Width 9 1/2 in
Product Information
- Brand Safco
- MFR # 3185BL
- Zoro # G1225279
- UPC # 073555318524
- Country of Origin China
- Category Wall Files
Dimensions
Height | 21 3/4 in |
Width | 9 1/2 in |
Depth | 2 in |
Overall Height | 21 3/4 in |
Overall Width | 9 1/2 in |
Compartment Width | 9 1/2 in |
Compartment Depth | 2 in |
Paper Size | Legal, Letter |
Compartment Height | 9 3/4 in |
Overall Depth | 2 in |
Details
Item | Wall File |
Number of Compartments | 7 |
Material | Metal, Steel |
Color | Black |
Green Certification or Other Recognition | GREENGUARD Certified |
Product Type | Wall File |
Mounting Method | Screw In |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Wall File, Material Metal, Steel, Color Black, Height 21 3/4 in, Width 9 1/2 in, Depth 2 in, Number of Compartments 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6511, DAYS OF WEEK - TUE, 1" DIAMETER (DL6511)
- MEAD 8 in. W X 10-1/2 L Wide Ruled Spiral Notebook (05680)
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- SAFCO Legal Size Wall Rack, 1, Comp (3171BL)
- SAFCO Letter Size Wall Rack, 1, Comp (3170BL)
- SAFCO Wall Pockets, Steel, Single Legal, 15"x3"x9", Black (SAF3171BL)
- SAFCO Giant Stack Tray for 30 x 42 Docume, PK2 (4899)
- SAFCO Pocket, Magnetic Mesh, Black (4176BL)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- Safco Wall Files