Shop All File Holders
Safco
Letter Tray/File Holder, 8, Comp
Mfr # 3266BL
Zoro # G0929422
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Black
- Length 9 1/2 in
- Width 11 1/2 in
- Height 13 in
Product Information
- Brand Safco
- MFR # 3266BL
- Zoro # G0929422
- UPC # 073555326628
- Country of Origin China
- Category File Holders
Dimensions
Length | 9 1/2 in |
Width | 11 1/2 in |
Height | 13 in |
Overall Depth | 9 1/2 in |
Overall Width | 11 1/2 in |
Overall Height | 13 in |
Paper Size | Letter |
Details
Item | Desk Tray |
Number of Compartments | 8 |
Color | Black |
Green Certification or Other Recognition | GREENGUARD Certified |
Material | Steel |
Finish | Powder Coated |
Product Type | Desk Tray |
File Orientation | Horizontal and Vertical |
Stackable | Not Stackable |
Description
Desk Tray, Number of Compartments 8, Black, Powder Coated Finish, Steel, Length 9 1/2 in, Width 11 1/2 in, Height 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- EZ LINE Oil-Based Paint Marker: Blue (958-BLUE)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Pm/Bk (36272)
- DYMO Printer Label, 1-4/10" 3-1/2" L (30321)
- SAFCO Roll File, Mobile, 20 Compartment (3082)
- SAFCO Wire Mobile File, Black (5201BL)
- SAFCO Letter Tray/File Holder, 6, Comp (3155BL)
- SAFCO Open Top Mobile File, Steel, Shelf, 28"x14-3/4"x26", Black (SAF5373BL)
- SAFCO Flat File for 48" x 36" Docs, Grey (4998GRR)
- SAFCO Closed Base for 4998BLR Flat File, Black (4999BLR)
- LION EXPAND-N-FILE File Wallet (LIO48170CR)
- Safco File Holders