Shop All File Holders
Safco
Letter Tray/File Holder, 6, Comp
Mfr # 3167BL
Zoro # G0928932
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments (3) Horizontal, (3) Vertical
- Color Black
- Length 11 1/4 in
- Width 16 1/4 in
- Height 8 1/4 in
Product Information
- Brand Safco
- MFR # 3167BL
- Zoro # G0928932
- UPC # 073555316728
- Country of Origin China
- Category File Holders
Dimensions
Length | 11 1/4 in |
Width | 16 1/4 in |
Height | 8 1/4 in |
Length (Straight Wireway) | 11 1/4 in |
Depth | 11.3" |
Details
Item | Letter Tray/File Holder |
Number of Compartments | (3) Horizontal, (3) Vertical |
Color | Black |
Material | Steel |
Green Certification or Other Recognition | GREENGUARD Certified |
Description
Letter Tray/File Holder, Number of Compartments (3) Horizontal, (3) Vertical, Black, Steel, Length 11 1/4 in, Width 16 1/4 in, Height 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Adhesive Cork Roll, 12in x 4ft, PK3 (KIT04F12642006)
- ROYAL TONER Toner for Canon 121 Comp Toner 5K VL (3252C001)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- EXPO Marker, Dryerse, Lo, Chisel, Gn, PK12 (80004)
- SAFCO Letter Tray/File Holder, 6, Comp (3254BL)
- SAFCO Closed Base for 4996BLR/4986BL FF, Black (4997BLR)
- SAFCO Closed Base for 4998TSR, Tropic Sand (4999TSR)
- SAFCO ORGANIZER, MESH 12 PKT, BK (SAF9430BL)
- SAFCO ORGANIZER, DSK, HNGFL, 2-UPRT (SAF3259BL)
- SAFCO Closed Base for 4994BLR Flat File, Black (4995BLR)
- ZORO SELECT Desk Organizer, Letter, 4 Compartment, Blk (1AYF2)
- Safco File Holders