Shop All File Holders
Safco
Letter Tray/File Holder, 6, Comp
Mfr # 3155BL
Zoro # G0927112
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments (6) Vertical
- Color Black
- Length 11 1/4 in
- Width 12 1/4 in
- Height 8 in
Product Information
- Brand Safco
- MFR # 3155BL
- Zoro # G0927112
- UPC # 073555315523
- Country of Origin China
- Category File Holders
Dimensions
Length | 11 1/4 in |
Width | 12 1/4 in |
Height | 8 in |
Depth | 11.1" |
Details
Item | Letter Tray/File Holder |
Number of Compartments | (6) Vertical |
Color | Black |
Material | Steel |
Green Certification or Other Recognition | GREENGUARD Certified |
Description
Letter Tray/File Holder, Number of Compartments (6) Vertical, Black, Steel, Length 11 1/4 in, Width 12 1/4 in, Height 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, White PK (SAN2060)
- TRIUMPH Remanufactured CF213A 131A Toner, 1,800 Page-Yield, Magenta 751000NSH1401 (SKL-CF213A)
- THE PACKAGING WHOLESALERS Ice-Brix„¢ Cold Packs, 32 Oz., 10"L x 6"W x 1-1/2"H, White/Blue, 18/Pack (IB32BPD)
- SAFCO Mobile Plan Center Sheet Rack, 18 Hanging Clamps, 43.75x20.5x51, Sand (5060)
- SAFCO Letter Tray/File Holder, 3, Comp (3271BL)
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- SAFCO Open Top Mobile File, Steel, Shelf, 28"x14-3/4"x26", Black (SAF5373BL)
- SAFCO Extra-Deep Locking Mobile Tub File, 13-1/ (5362BL)
- SAFCO Closed Base for 4996GRR/4986GR, Gry (4997GRR)
- SAFCO Roll File, Mobile, 20 Compartment (3082)
- Safco File Holders