Safco

Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat


product price: $387.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Safco
  • MFR # SAF3394BV
  • Zoro # G101859412
  • UPC #
    73555339406
  • Country of Origin Taiwan, Province of China
  • Category Utility Stools

Description

View life from a new perspective - one of comfort, performance and design with the Vue Heavy-duty Stool, the ultimate in extended-height seating. Rated for 24/7 use, the mesh back offers ample support and ergonomic shaping to provide all-day comfort and prevent fatigue. The breathability of the mesh keeps you cool and comfortable throughout every workday no matter how many hours you put in. 26" diameter five-star base features 2-1/2" diameter, dual-wheel carpet casters to roll smoothly from work area to work area. Functions include reinforced mechanism with back tilt, back-height adjustment from 14" to 17-1/2", pneumatic seat-height adjustment from 23" to 32-1/2", and 360-degree swivel. Steel footring is height-adjustable to suit your size. Weight capacity is 350 lb. Overall height is 39" to 48-1/2". Black vinyl, seat size is 20-1/2" wide x 20" deep. Nylon mesh back measures 18-3/4" x 18" high. Optional T-pad arms (sold separately) are adjustable in height and width.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.