Shop All Hand Trucks
Safco
Hand Truck, Foldable, 110 Ib, 15-3/4"x16-1/4"x39-1/2", AM
Mfr # SAF4049NC
Zoro # G701847512
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39.5"
- Overall Width 16.3"
- Material Aluminum
- Color Silver/Black
- Load Capacity 110 lb
Product Information
- Brand Safco
- MFR # SAF4049NC
- Zoro # G701847512
- UPC # 73555404906
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 39.5" |
Overall Width | 16.3" |
Caster Dia. | 5" |
Depth | 25" |
Details
Material | Aluminum |
Color | Silver/Black |
Load Capacity | 110 lb |
Item | Stow-Away Hand Truck |
Handle Type | Telescopic |
Features | Retractable Wheel |
Frame Material | Aluminum |
Type | Hand Truck |
Number of Casters | 4 |
Description
Stow and Go Cart is the hand truck that folds down to size of a briefcase and fits under car seat or in airplane overhead compartment. Lightweight aluminum frame makes it easy to carry and ideal for sales staff, travelers and small office. Mobile hand cart rolls on 5" diameter rubber, retractable wheels and is navigated via a telescoping handle. It is rated up to 110 lb. Fold-up toe plate measures 15-1/2" wide x 11" deep. Collapsed cart measures 15-1/4" wide x 2-1/2" deep x 25" high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP2424RA3B4B8AC1P6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Black (EEF2-902CW-3)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN150X3)
- SAFCO Stow-Away Hvy-Duty Hand Truck, 500 lb. Ca (4055NC)
- SAFCO Convertible Hand Truck, 2 or 4 Wheels, 15-1/2"x9-43"x36", AM (SAF4050)
- SAFCO Stow-Away Platform Truck, 1000 lb. Cap (4053NC)
- SAFCO HideAway Convertible Truck, 400 lb Capacity, 15.5 x 43 x 36, Aluminum (4050)
- SAFCO Utility Truck, Collapsible (4062)
- SAFCO Utility Hand Truck (4049NC)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS-HR)
- Safco Hand Trucks