Shop All Carts, Caddies & Accessories
Safco
Folding Caddy, 50 lb Cap, 16-1/2"x3-1/2"to14-1/2"x39", BK
Mfr # SAF4054BL
Zoro # G701845730
original price:
$60.49
3% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black and Silver
- Overall Width 16.5"
- Features Lightweight
- Caster Configuration 2
- Overall Height 39"
Product Information
- Brand Safco
- MFR # SAF4054BL
- Zoro # G701845730
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 16.5" |
Overall Height | 39" |
Overall Depth | 14.5" |
Details
Color | Black and Silver |
Item | Stow Away Folding Caddy |
Features | Lightweight |
Caster Configuration | 2 |
Description
Stow-away Folding Caddy offers a lightweight, yet extremely durable compact solution. Design features a telescoping handle and two solid rubber wheels and provides 1.2 cubic feet of enclosed space. Entire caddy compacts, folding down to the size of a small briefcase. The folded caddy fits easily under your vehicle seat or airplane overhead compartment. Folding Caddy holds up to 50 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Orange, 5PK (TW3030AM-O)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant Refill, 128 fl oz (4 quart) 4 PK (CLO35300CT)
- INTERDESIGN Rectangular Trash Can, Gray (64783)
- TOUGH GUY 9 in Pad Holder, Blue, None (280267)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", 6PK, Gray (IMP1803CT)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, Plstc, Holds 32oz Btls (FG315488BLA)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- 3M COMMERCIAL Command, SPRAY BOTTLE HOLDER, 2.34 X 1.69 X 3.34, WHITE, 6PK (170092ES)
- GEERPRES Linen Hamper, Powder Coated Steel (3936)
- RUBBERMAID COMMERCIAL Cleaning Cart Locking Cabinet Door Kit (1861443)
- LAVEX Black Vinyl Janitor Cart Bag with Zipper (274JC3ZIPBK)
- Safco Carts, Caddies & Accessories