Shop All Media Stands & Carts
Safco
Fax/Printer Stand, Reversible Colors
Mfr # 1934
Zoro # G0927849
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose Stationary Stand
- Material Laminate, Steel
- Overall Height 30 in
- Overall Width 23 1/2 in
- Overall Depth 28 in
Product Information
- Brand Safco
- MFR # 1934
- Zoro # G0927849
- UPC # 073555193404
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 30 in |
Overall Width | 23 1/2 in |
Overall Depth | 28 in |
Overall Width (In.) | 23 1/2 in |
Overall Height (In.) | 30 in |
Shelf Depth (In.) | 3 3/4 in |
Overall Depth (In.) | 28 in |
Shelf Depth | 3 3/4 in |
Details
Item | Fax/Printer Stand |
Type | All Purpose Stationary Stand |
Material | Laminate, Steel |
Number of Drawers | 0 |
Number of Shelves | 1 |
Color | Black |
Assembly | Unassembled |
Load Capacity (Lb.) | 50 lb Centered on Top Surface |
Product Type | Fax/Printer Stand |
Includes Assembly Tools | No |
Weight Capacity | 50 lb |
Description
Fax/Printer Stand, Caster Type Not Applicable, Color Black, Material Laminate, Steel, Number of Drawers 0, Number of Shelves 1, Overall Depth 28 in, Overall Height 30 in, Overall Width 23 1/2 in, Product Type Fax/Printer Stand, Standards Not Applicable, Weight Capacity 50 lb, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Jacquard Fleece Non-Slip Absorbent Runner, Ivory (697557XSC)
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- RICHELIEU HARDWARE 6-inch (152 mm) Square Leg with Levelling Glide, Stainless Steel (75016170)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- SAFCO Impromptu Flat Panel TV Cart (8926BL)
- SAFCO Safco Fixed Mount CPU Holder, Black (2176)
- SAFCO Ergo-Comfort Swivel-Mount Under CPU Stand, Supports 60 lb, 9w x 13.5d x 17.5h, Black (2175)
- LUXOR Endura, (3) Shelf Cart (LE48-B)
- Safco Media Stands & Carts