Shop All Desk Chairs
Safco
Economy Industrial Chair, Polyurethane, Black
Mfr # 6950BL
Zoro # G5422020
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Economy Industrial Chair
- Seat Material Polyurethane
- Seat Color Black
- Seat Width 18"
- Seat Depth 16.50"
Product Information
- Brand Safco
- MFR # 6950BL
- Zoro # G5422020
- UPC # 073555695021
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Width | 18" |
Seat Depth | 16.50" |
Back Height | 12" |
Depth | 25" |
Seat Height Max. | 30" |
Width | 25" |
Seat Height Min. | 22" |
Back Width | 17" |
Height | 46" |
Description
WorkFit Economy Industrial Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- GLOBE Chute Handle (Black) (482-B)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- SAFCO Drafting Chair, 23" to 33", Black (3406BL)
- SAFCO Zenergy Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric (4750BU)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black (3504BL)
- SAFCO Foam; Polyurethane; Steel, T-Arm, Black (6689BL)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, No Arms, Adobe White (BR-VMBCH-MB-RG-T0-A0-CF-RC-8501)
- Safco Desk Chairs