Shop All Mail Sorters
Safco
E-Z Sort Sorting Table
Mfr # 7749GR
Zoro # G203876195
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 20
- Height 36 in
- Width 60 in
- Depth 30 in
- Load Capacity 500 lb
Product Information
- Brand Safco
- MFR # 7749GR
- Zoro # G203876195
- UPC # N
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 36 in |
Width | 60 in |
Depth | 30 in |
Overall Width | 60 in |
Overall Height | 36 in |
Overall Depth | 30 in |
Details
Item | Sorting Table Base |
Number of Compartments | 20 |
Load Capacity | 500 lb |
Tabletop Material | Steel |
Frame Material | Steel |
For Use With | E-Z Sort Mailroom Furniture |
Assembled/Unassembled | Unassembled |
Frame Color | Gray |
Product Type | Sorting Table Base |
Compatible Manufacturer Part Number | E-Z Sort Mailroom Furniture |
Number of Shelves | 1 |
Assembly | Unassembled |
Description
Sorting Table Base, Product Type Sorting Table Base, Overall Height 36 in, Overall Depth 30 in, Overall Width 60 in, Compatible Manufacturer Part Number E-Z Sort Mailroom Furniture, Tabletop Material Steel, Frame Color Gray, Load Capacity 500 lb, Assembly Unassembled, Number of Shelves 1, Frame Material Steel, Tabletop Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9021266PK)
- NATIONAL 6 x 9" Green Steno Pad (36646)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- CRESCENT WISS 10" Bent Handle Industrial Shears (W20)
- SAFCO Wood Mail Sorter with Adjustable Dividers, Stackable, 36 Compartments, Black (7766BL)
- SAFCO Onyx Mesh Literature Sorter, 20 Compartments, 19 x 15.25 x 59, Black (7770BL)
- SAFCO Literature Organizer, 24 Cmprtmnt, 37-1/2"x12-3/4"x25-3/4", GY (SAF9211GRR)
- SAFCO Adjust Organizer, 19-1/2"x11-3/4"x21", 16 Compartment, Gray (SAF9422GR)
- SAFCO Literature Organizer, 60 Cmprtmnt, 37-1/2"x12-3/4"x60", GY (SAF9231GRR)
- SAFCO Mailflow-To-Go Literature/Forms Cabinet (SRT4280BPG)
- PENDAFLEX Sorter, Projct, 10Divdrs, Mlti (50995)
- Safco Mail Supplies