Shop All Table Tops
Safco
Drafting Table Top , 60" W 1" H, Green Tabletop
Mfr # 3952
Zoro # G0929912
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 37-1/2"
- Height 1"
- Tabletop Material Furniture Grade Particleboard
- Color Green Tint
- Material Melamine Laminate Wood
Product Information
- Brand Safco
- MFR # 3952
- Zoro # G0929912
- UPC # 073555395204
- Country of Origin Taiwan, Province of China
- Category Table Tops
Dimensions
Depth | 37-1/2" |
Height | 1" |
Width | 60" |
Details
Tabletop Material | Furniture Grade Particleboard |
Color | Green Tint |
Material | Melamine Laminate Wood |
Type | Precision Table Top |
Tilting Deg. | 50 Degrees |
Tabletop Color | Green |
Assembly | Required |
Item | Drafting Table Top |
Top Thickness | 1" |
Description
Drafting Table Top, Width 60 in, Depth 37 1/2 in, Tabletop Color Green, Tabletop Material Furniture Grade Particleboard, Top Thickness 1 in, Tilting Deg. 50 Degrees , Assembly Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASUAL HOME 27.5 in. 3-Shelf Folding Stackable Bookcase, Mahogany (CA627321)
- GPX AM/FM Portable Clock Radio (R602B)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- GLOBAL EQUIPMENT Interion Standing Height Table with Power - 72"L x 36"W x 42"H - MDF Top (695430)
- HOLLAND BAR STOOL CO 30" dia. Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RGryStn)
- HOLLAND BAR STOOL CO 36" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RRustic)
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- HOLLAND BAR STOOL CO 36 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RRustic)
- Safco Table Tops