Shop All Table Bases
Safco
Drafting Table Base , 56-1/2" W 35-1/2" H, Gray Tabletop
Mfr # 3962GR
Zoro # G0925441
product price: $754.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Base Material Steel
- Assembly Required
- Width 56-1/2"
- Type Precision Drafting Table Base
- Color Gray
Product Information
- Brand Safco
- MFR # 3962GR
- Zoro # G0925441
- UPC # 073555396232
- Country of Origin Thailand
- Category Table Bases
Dimensions
Width | 56-1/2" |
Height | 35-1/2" |
Depth | 30-1/2" |
Details
Base Material | Steel |
Assembly | Required |
Item | Drafting Table Base |
Type | Precision Drafting Table Base |
Color | Gray |
Base Color | Gray |
Tilting Deg. | 50 Degrees |
Material | Steel (Table Base) |
Features | Tool Drawer with Lock |
Tabletop Color | Gray |
Description
Drafting Table Base, Width 56 1/2 in, Depth 30 1/2 in, Height 35 1/2 in, Base Color Gray, Base Material Steel, Tilting Deg. 50 Degrees , Assembly Required, Features Tool Drawer with Lock
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE-LITE Candle Lite White Unscented Scent Emergency Candles Household Emergency Candles 5 in. H X 3/4 in. D (4432595)
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, White, Vinyl (493N66)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- DESIGNS OF DISTINCTION Contemporary X-Base - Stainless Steel (01XCONT2824SS1)
- ALERA 2-Stage Electric Adjustable Table Base, 27.5" to 47.2" High, Gray (ALEHT2SSG)
- ALERA Open Office Desk Series Adjustable O-Leg Desk Base, 24" Deep, Silver (ALELSTB24GR)
- ALERA Rectangle Rectangular Table, 23-5/8"x20x20-3/8" , Mahogany Tabletop (TB168MY)
- LORELL Base, f/42"/48" Dia Top, Box 2/2, 24"x24"x29", Weathered CCL (LLR69589)
- LANCASTER TABLE & SEATING Excalibur Bolt Down Outdoor Table Base Plate for 3'' Column (427TBBD3)
- Safco Table Bases