Shop All Desk Accessories & Organizers
Safco
Desktop Organizer, Blk, Includes USB Port
Mfr # 3233BL
Zoro # G0926482
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 13 1/2 in
- Width 13 1/2 in
- Depth 11 1/2 in
Product Information
- Brand Safco
- MFR # 3233BL
- Zoro # G0926482
- UPC # 073555323320
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 13 1/2 in |
Width | 13 1/2 in |
Depth | 11 1/2 in |
Length | 13 1/4 in |
Length (Straight Wireway) | 13 1/4 in |
Details
Item | Desktop Organizer |
Color | Black |
Material | Steel |
Includes | USB Port |
Description
Desktop Organizer, Steel, Black, Length 13 1/4 in, Width 13 1/2 in, Height 13 1/2 in, Depth 11 1/2 in, Includes USB Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- SEALED AIR - NEWAIR I.B. FLEX Bubble Film, 1500 ft. L, 12" W (101048858)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 1/2" x 2 1/2", White, 50/Bundle (MRX5X)
- SAFCO ORGANIZER, DSK, 8-UPRT, MESH (SAF3253BL)
- SAFCO Desktop Organizer, 11-1/2"D (3255BU)
- SAFCO ORGANIZER, DSK, SLNT, 5SCT, MSH (SAF3257BL)
- SAFCO Desktop Organizer, 11-3/4"D (3243BL)
- SAFCO Onyx Desk Tray, 1 Section, Letter Size, 9.25" x 11.75" x 2.5", Black (3272BL)
- SAFCO ORGANIZER, MESH W/3 DRAWERS (SAF3252BL)
- BUENA VOLUNTAD Herb Desk Organizer - Large - White (BU3521660)
- Safco Desk Accessories & Organizers