Shop All Desk Accessories & Organizers
Safco
Desk Drawer Organizer, 7, Comp
Mfr # 3262BL
Zoro # G0929039
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 7
- Color Black
- Material Steel
- Overall Width 13 in
- Height 2 3/4 in
Product Information
- Brand Safco
- MFR # 3262BL
- Zoro # G0929039
- UPC # 073555326222
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 13 in |
Height | 2 3/4 in |
Overall Depth | 8 3/4 in |
Width | 13 in |
Overall Height | 2 3/4 in |
Depth | 8 3/4 in |
Details
Item | Drawer Organizer |
Number of Compartments | 7 |
Color | Black |
Material | Steel |
Product Type | Drawer Organizer |
Accessory Type | Desk Drawer Organizer |
Description
Drawer Organizer, Width 13 in, Depth 8 3/4 in, Height 2 3/4 in, Material Steel, Color Black, Number of Compartments 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 20", Kraft, 25/Bundle (11R299)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- SMEAD Hanging Folder Fast Tab, Assorted Colors, PK18 (64053)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- SAFCO Mesh Desk Organizer, 8 Sections, Steel, 13 (3255BL)
- SAFCO ORGANIZER, HANGING, VERTICAL (SAF3243BL)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- SAFCO ORGANIZER, DSK, SLNT, 5SCT, MSH (SAF3257BL)
- SAFCO Onyx Mesh Steel Monitor Stand, 19 1/4x11 (2159BL)
- SAFCO ORGANIZER, MESH DESK COMBO (SAF3266BL)
- KANTEK Black Acrylic and Aluminum Business Card Holder (BA-330)
- Safco Desk Accessories & Organizers