Shop All Suggestion Boxes
Safco
Customizable Suggestion Box, Gray
Mfr # 4233GR
Zoro # G0928829
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 5 in
- Color Gray
- Height 14 1/2 in
- Green Certification or Other Recognition GREENGUARD Certified
Product Information
- Brand Safco
- MFR # 4233GR
- Zoro # G0928829
- UPC # 073555423334
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Depth | 5 in |
Height | 14 1/2 in |
Width | 7 in |
Details
Item | Customizable Suggestion Box |
Material | Plastic |
Color | Gray |
Green Certification or Other Recognition | GREENGUARD Certified |
Application | Card |
Description
Customizable Suggestion Box, Material Plastic, Gray, Height 14 1/2 in, Width 7 in, Depth 5 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Bunn System Iii Paper Filters, PK504 (20120.0000)
- SIGNODE Punch (424300)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 3 1/2", White, 50/Bundle (MLR2)
- PACTIVORATION Pactiv Corporation SD5016Y Deli Cup Plast; Case Of 480 - 16 oz. (SD5016Y)
- SAFCO Suggestion Box, Steel, Black (4232BL)
- SAFCO Suggestion Box, w/Lock, 4-3/4" Slot, 7-1/4"x6"x8-1/2", Black (SAF4232BL)
- SAFCO Collection Box, Large, Acrylic, Clear (4234CL)
- SAFCO Steel Suggestion/Key Drop Box with Locki (4232BL)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- SAFCO Acrylic Collection Box, w/2 Keys, 9-1/4"x9-1/4"x21", Clear (SAF4234CL)
- NU-SET Key/Card Storage Combo Locking Shackle Push Button Lock Box (2084-3)
- Safco Suggestion Boxes