Shop All Coat Hooks
Safco
Costumer, w/4 Double Hooks, Freestanding, 21"Dx70"H, BK/CE
Mfr # SAF4168BL
Zoro # G001858836
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 4
- Material Steel
- Working Load Limit 10 lb Per Hook
- Hook Height 70"
- Color Black
Product Information
- Brand Safco
- MFR # SAF4168BL
- Zoro # G001858836
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 70" |
Details
Hook Item | Umbrella Stand Coat Rack |
Number of Hooks | 4 |
Material | Steel |
Working Load Limit | 10 lb Per Hook |
Color | Black |
Description
Freestanding costumer features four double hooks, an umbrella stand and 12-1/2" diameter drip pan. Steel hooks securely hold up to eight garments. Each hook holds up to 10 lb. Ball tips on hooks prevent damage to garments. Wide 21" base provides stability. 1" square tube is made of 16 gauge steel with powder-coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Volkswagen VW Ignition Lock Wafer Set / 8 Sizes / 20 pcs each size, PK 160 (KLF-LWS-VW10)
- FROST KING Weatherstrip, 17 ft, White (M13WH)
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-1 Cam Latch, Hook Style (115.8-KG-18-H1-CR-1)
- STOCKCAP EPDM Caps-0.250-1.000-0.060-BLACK, 50PK (508213)
- SAFCO Nail Head Coat Hook, 6-Hook, PK6 (4202)
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- ALATERRE FURNITURE Newport 40" Coat Hook (ANNP2471)
- NATIONAL HARDWARE Coat/Hat Hook Brass (N154-575)
- ONWARD 3 78inch 98 mm Classic Metal Coat Hook, Matte Black Finish (238MATV)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish (572B15)
- ZORO SELECT Coat and Garment Hook, Aluminum (1HGL4)
- Safco Coat Hooks