Shop All Desks
Safco
Computer Desk, 28" D, 36" W, 30" H
Mfr # 1930
Zoro # G0929361
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 36"
- Overall Depth 28"
- Overall Height 30"
- Number of Drawers 0
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 28" |
Overall Height | 30" |
Width | 36" |
Details
Type | Computer Desk |
Item | Computer Desk |
Number of Drawers | 0 |
Color Top | Melamine Laminate |
Keyboard Shelf | No |
Number of Pedestals | 0 |
Color Base | Reversible Mahogany or Medium Oak |
Assembly | Required |
Pedestal Location | None |
Top Material | Laminate |
Base Material | Steel |
Description
Computer Desk, Overall Width 36 in, Overall Height 30 in, Overall Depth 28 in, Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base Reversible Mahogany or Medium Oak, Color Top Melamine Laminate, Base Material Steel, Top Material Laminate, Assembly Required
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- OFFICE STAR Leather Executive Chair, 16-1/4" to 19", Padded Arms, Black (8200)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- SAFCO Workstation Desk, 30" D, 33" W, 51-1/2" H, Desktop: Beech, Fabric: Dark Gray (1958DG)
- SAFCO 19.75" D, 29.50" W, Cherry, Stee/Compressed Wood (1923CY)
- SAFCO 20 in D, 28" W, 42" H, Beige, Steel (1201BE)
- SAFCO Eastwinds Series Portrait PC Desk Cart, 36 in. x 19.25 in. x 31 in, Anthracite (946ANT)
- HON Mod Desk Shell, 60" x 30" x 29", Traditional Mahogany (HONLDS6030LT1)
- Safco Desks