Shop All File Holders
Safco
Compact Mobile File Cart, Black
Mfr # 5277BL
Zoro # G4568630
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 19.75"
- Material Steel
- Overall Width 15.5"
- Overall Depth 14"
Product Information
- Brand Safco
- MFR # 5277BL
- Zoro # G4568630
- UPC # 073555527728
- Country of Origin China
- Category File Holders
Dimensions
Height | 19.75" |
Overall Width | 15.5" |
Overall Depth | 14" |
Depth | 14" |
Caster/Wheel Size | 2" |
Details
Item | Carts & Stands |
Color | Black |
Material | Steel |
Features | Caster/Wheel Indicator |
Weight | 9 lbs |
Capacity | 300 lbs |
Standards | GREENGUARD Certified |
Shelf Capacity | 300 lb |
Shelf Type | Fixed |
Number of Shelves | 1 |
Number of Bins | 1 |
Material Type | Metal |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Number of Wheels | 4 |
Description
Compact Mobile File Cart,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3997)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- SAFCO Letter Tray/File Holder, 8, Comp (3266BL)
- SAFCO Mobile Plan Center Sheet Rack, 18 Hanging Clamps, 43.75x20.5x51, Sand (5060)
- SAFCO Closed Base for 4994BLR Flat File, Black (4995BLR)
- SAFCO TRAY, LETTER, 6-TIER (SAF3128BL)
- SAFCO Letter Tray/File Holder, 3, Comp (3271BL)
- ROMANOFF Book Bin, Orange, Plastic, 3 PK (77309)
- Safco File Holders