Shop All General Purpose Metal Shelving
Safco
Commercial Steel Shelving Unit, 6Shelf
Mfr # 6270
Zoro # G2186062
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 75"
- Overall Width 36"
- Color Dark Gray
- Material Steel
- Number of Shelves 6
Product Information
- Brand Safco
- MFR # 6270
- Zoro # G2186062
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 75" |
Overall Width | 36" |
Depth | 24" |
Details
Item | Commercial Steel Shelving Unit,6Shelf |
Color | Dark Gray |
Material | Steel |
Number of Shelves | 6 |
Load Capacity | 650 lbs. |
Standards | GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards |
Weight | 82 lbs |
Description
Commercial Steel Shelving Unit,6Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-8M95)
- ZORO SELECT Steel Wall Shelf, 12"D x 60"W x 11-1/2"H, Silver (2HFY3)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- SAFCO Commercial Steel Shelving Unit, 6 Shelf (6269)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- Safco General Purpose Metal Shelving