Shop All Adjustable Bar Stools
Safco
Chair, Extended-Height, Black
Mfr # 3001BL
Zoro # G8588837
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Seat Height Range 22" to 31-3/4"
- Weight Capacity 250 lb.
- Finish Powder-Coated
- Seat Material Polyester
Product Information
- Brand Safco
- MFR # 3001BL
- Zoro # G8588837
- UPC # 073555300123
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22" to 31-3/4" |
Details
Color | Black |
Weight Capacity | 250 lb. |
Finish | Powder-Coated |
Seat Material | Polyester |
Item | Chair,Extended-Height,Black |
Description
Chair,Extended-Height,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARED2GOLF GI Style Wool Blanket - Olive Drab (GE299087)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- SAFCO Extended-Height Lab Stool, Black (3436BL)
- SAFCO Round Stool, Height Range 16" to 21", Polyurethane Black (3434BL)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- SAFCO Soft Tough Economy Workbench Chair (6680)
- SAFCO Lab Stool, Extended-Height, Black (3436BL)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- Safco Adjustable Bar Stools