Shop All Magazine Racks
Safco
Brochure Display Rack, Charcoal
Mfr # 4128CH
Zoro # G0929185
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Charcoal
- Number of Compartments 32
- Height 60 in
- Width 15 in
Product Information
- Brand Safco
- MFR # 4128CH
- Zoro # G0929185
- UPC # 073555412802
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 60 in |
Width | 15 in |
Depth | 15 in |
Details
Item | Wire Brochure Display Rack |
Construction | Steel |
Color | Charcoal |
Number of Compartments | 32 |
Load Capacity | 2 lb per compartment |
Green Certification or Other Recognition | GREENGUARD Certified |
Type | Brochure |
Description
Wire Brochure Display Rack, Brochure, Construction Steel, Height 60 in, Width 15 in, Depth 15 in, Color Charcoal, Number of Compartments 32, Load Capacity 2 lb per compartment
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- COVER BONANZA Indoor Recliner Slipcover, Dark Brown/Tan, 23"Wx21"Dx35"H (51-005-016601-EC)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- SAFCO Adjustable Literature Organizer, Oak (9420MO)
- SAFCO Fiberboard Literature Sorter, 12 Sections, 19 5/8 x 11 7/8 x 16 1/8, Cherry (9420CY)
- SAFCO Literature Org, Wood, Adjustable, 16, Oak (9422MO)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- HY-KO Brochure Holder, Gray, 15" H, PK3 (22131)
- Safco Magazine Racks