Shop All Box Lockers
Safco
Box Locker, 12w x 18d x 78h, Two-Tone Gray
Mfr # 5524GR
Zoro # G305736748
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Openings 6
- Overall Width 12"
- Overall Depth 18"
- Overall Height 78"
- Locker Material Heavy Gauge Steel
Product Information
- Brand Safco
- MFR # 5524GR
- Zoro # G305736748
- UPC # 73555552409
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 12" |
Overall Depth | 18" |
Overall Height | 78" |
Details
Item | Storage Cabinets & Lockers |
Number of Openings | 6 |
Color | Two-Tone Gray |
Locker Material | Heavy Gauge Steel |
Description
Heavy gauge, all-steel construction and strong uni-body design stand up to tough conditions. Raised 6" off the floor for easier access and perforated for ventilation. Padlock clasp for security. Fully assembled units can be linked together for greater capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195BLUE)
- TEACHER CREATED RESOURCES Gray Small Plastic Storage Bin, 6PK (20395)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR4)
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 20-Compartment Boxes (493504)
- SAFCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (5527TN)
- SAFCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (5527GR)
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- GLOBAL INDUSTRIAL 24 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493332BK)
- REMCON PLASTICS Box Plastic Locker for 4 Tier - Sloped Top 15X15X29 Gray (015101518001027)
- GLOBAL INDUSTRIAL Heavy Duty Ventilated Steel Locker, Six Tier, 3-Wide, 12x18x12, Unassembled, Gray (493157GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- Safco Box Lockers