Shop All Desk Chairs
Safco
Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black
Mfr # 3503BL
Zoro # G5154307
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Loop Arms
- Seat Material Bonded Leather
- Seat Color Black
- Seat Height Range 19-1/2" to 22-3/4"
Product Information
- Brand Safco
- MFR # 3503BL
- Zoro # G5154307
- UPC # 0073555350326
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19-1/2" to 22-3/4" |
Overall Height | 46-3/4" |
Depth | 30.8" |
Height | 46" |
Width | 24.5" |
Description
Chair,Big And Tall,Mid-Back,400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kaylee Mid-Century Transitional Walnut Brown Finished Wood Dining Table with Faux Marble Tabletop (178-11082-Zoro)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- UNIVERSAL Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- SAFCO Drafting Chair, Vinyl, 23" to 33" Height, Black (3442BV)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Gray (4750GR)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- SAFCO CHAIR, APPRENTICE VINYL, BK (SAF7084BL)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- Safco Seating