Shop All Suggestion Boxes
Safco
Bamboo Suggestion Box, Natural
Mfr # 4237NA
Zoro # G5788641
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Slot Width 5 1/2 in
- Material Bamboo
- Height 13 1/2 in
- Includes Clear Acrylic Display
- Depth 7 3/4 in
Product Information
- Brand Safco
- MFR # 4237NA
- Zoro # G5788641
- UPC # 073555423709
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Top Slot Width | 5 1/2 in |
Height | 13 1/2 in |
Depth | 7 3/4 in |
Width | 10 in |
Details
Item | Bamboo Suggestion Box |
Material | Bamboo |
Includes | Clear Acrylic Display |
Color | natural |
Application | Suggestion Card, Paper, Deposit Slip |
Description
Bamboo Suggestion Box, Top Slot Width 5 1/2 in, Material Bamboo, Natural, Height 13 1/2 in, Width 10 in, Depth 7 3/4 in, Includes Clear Acrylic Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFY MAILER Mailer, Tuffgard, Xtrm, 7.3X12 Pk (SEL10080)
- AVERY Cards, Business, Lsr, 2X3.5, We 250PK (AVE5371)
- HARRINGTON Pawl Spring (C1FA015-91581)
- BALL Ball Blue Book 37Th Edtn (1440021411)
- SAFCO Collection Box, Large, Acrylic, Clear (4234CL)
- SAFCO Suggestion Box, w/Lock, 4-3/4" Slot, 7-1/4"x6"x8-1/2", Black (SAF4232BL)
- SAFCO Steel Suggestion/Key Drop Box with Locki (4232BL)
- SAFCO Suggestion Box, Steel, Black (4232BL)
- SAFCO Acrylic Collection Box, w/2 Keys, 9-1/4"x9-1/4"x21", Clear (SAF4234CL)
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Black, PK2 (ADI631-01-BLK-2pk)
- ADIROFFICE Squared Wood Locking Suggestion Box (ADI632-01-MA)
- Safco Suggestion Boxes