Shop All Suggestion Boxes
Safco
Bamboo Suggestion Box, 10 x 8 x 14, Cherry
Mfr # 4237CY
Zoro # G4074233
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bamboo
- Height 14"
- Depth 8"
- Color Cherry
- Weight 7 lbs
Product Information
- Brand Safco
- MFR # 4237CY
- Zoro # G4074233
- UPC # 73555423754
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Height | 14" |
Depth | 8" |
Size | 5 x 0.2 |
Width | 10" |
Details
Material | Bamboo |
Color | Cherry |
Weight | 7 lbs |
Description
Safco® Bamboo Suggestion Box, 10 x 8 x 14, Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- QUALARC Post w/E1 Economy mailbox, fluted base, horsehead finial (LPST-801-E1-BL)
- LULZBOT PolyLite PLA True White, 2.85mm 1kg Reel - Polymaker (RM-PL0128)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- SAFCO Steel Suggestion/Key Drop Box with Locki (4232BL)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- SAFCO Collection Box, Large, Acrylic, Clear (4234CL)
- SAFCO Suggestion Box, w/Lock, 4-3/4" Slot, 7-1/4"x6"x8-1/2", Black (SAF4232BL)
- SAFCO Suggestion Box, Steel, Black (4232BL)
- SAFCO Acrylic Collection Box, w/2 Keys, 9-1/4"x9-1/4"x21", Clear (SAF4234CL)
- AZAR DISPLAYS Clear Extra Large Lottery Box W/ Pocket, Lock and Keys (206389)
- Safco Suggestion Boxes