Shop All Mail Sorters
Safco
9211BLR Black 24-Section Steel Mail Sorter - 37 1/2'' x 12 3/4'' x 25 3/4''
Mfr # 5479211BLR
Zoro # G111589934
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safco
- MFR # 5479211BLR
- Zoro # G111589934
- Country of Origin China
- Category Mail Sorters
Description
Great for distributing employee mail sorting office documents or keeping track of student assignments this Safco 9211BLR black 24-section steel mail sorter is invaluable to any facility's organization. Featuring 24 sections each of which is large enough to accommodate oversized envelopes or up to 750 sheets of paper the unit is made with sturdy steel. The frame shelves and dividers are all made of steel for outstanding stability and are assembled in an interlock fashion that offers even more strength! A fiberboard back provides additional structural strength and an overall black finish creates a sedate appearance perfect for virtually any professional setting. To help you keep your business green this sorter is made with 50% post-consumer recycled content.The space on the front of each shelf serves as a label holder for you to easily label each compartment for a different employee or purpose. Labels are sold separately. For versatile installation and layout options this organizer can be placed in a freestanding position on the floor installed on top of a counter or cabinet or even mounted on the wall in your mail room or locker room! It comes with all the necessary hardware so you don't have to guess what mounting screws or brackets to purchase.Overall Dimensions:Width: 37 1/2''Depth: 12 3/4''Height: 25 3/4''Compartment Dimensions:Width: 9''Depth: 12 1/4''Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE Rubber Band, 7 In., Red, PK12 (ALL00700)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- INDUSTRIAL PRESS Machining Textbook, Fanuc CNC Custom Macros, English, Hardcover, Publisher: Industrial Press (9780831131579)
- BROTHER Film, Roll, Continuous, We (BRTDK2212)
- SAFCO Literature Organizer, 24 Cmprtmnt, 37-1/2"x12-3/4"x25-3/4", GY (SAF9211GRR)
- SAFCO Onyx Mesh Literature Sorter, 20 Compartments, 19 x 15.25 x 59, Black (7770BL)
- SAFCO Steel/Fiberboard E-Z Stor Sorter, 72 Sections, 37 1/2 x 12 3/4 x 71, Black (9241BLR)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- SAFCO E Z Sort Riser , 57-1/2" W 14" H, Black Tabletop (7752BL)
- SAFCO Wood Mail Sorter with Adjustable Dividers, Stackable, 18 Compartments, Black (7765BL)
- LOCKWOOD MANUFACTURING 1-Column Mail Tray Caddie, Holds 10 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12)
- Safco Mail Supplies