Shop All Trash Cans
Safco
7 gal Triangular Trash Can, Stainless Steel, Top Door, Steel
Mfr # 9686SS
Zoro # G102683474
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 7 gal
- Container Shape Triangular
- Color Stainless Steel
- Material Steel
- Height 20 in
Product Information
- Brand Safco
- MFR # 9686SS
- Zoro # G102683474
- UPC # 73555968606
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 20 in |
Width | 14.5" |
Depth | 14 in |
Details
Trash Container Capacity | 7 gal |
Container Shape | Triangular |
Color | Stainless Steel |
Material | Steel |
Item | Trash Can |
Opening Closure Type | Top Door |
Standards | GREENGUARD Certified; OSHA Compliant |
Finish | Powder Coated |
Top Type | Foot-Lever Clamshell |
Description
Step-on functions means no need to touch container to open it. Smooth-operating foot pedal provides handsfree access to tapered spring-action door. Lid closes slowly with quiet operation. Rigid plastic liner with built-in bag retainer included. Finish helps protect against fingerprints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- UNGER Brass Squeegee Channel 14 Inch (GC350)
- GEORGIA-PACIFIC Envision Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft., Brown, 12 PK (26008)
- BERKSHIRE Dry Wipe, White, Pack, Polypropylene, 100 Wipes, 12 in x 12 in (PWOS12.12)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- SAFCO 6 gal Round Wastebasket, Black, 11-3/4" Dia, Open Top, Puncture-Resistant Steel, PVC (9740BL)
- SAFCO 36 gal Rectangular Trash Can, Black/Steel, 18" Dia, Swing, Steel, Rigid Plastic (9895)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9472NC)
- SAFCO 23 gal Rectangular Trash Can, Black, 19-3/4" Dia, Step-On, Plastic (9923BL)
- SAFCO 5 gal Round Trash Can, Black, Open Top, Steel (9717BL)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2632 Trash Container w/Venting Channels 32 Gallon - Yellow (FG263200YEL)
- Safco Trash Cans