Shop All Trash Cans
Safco
6-7/8 gal Rectangular Trash Can, Black, Open Top, Puncture-Resistant Heavy Duty Steel
Mfr # 9616BL
Zoro # G4431640
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 6-7/8 gal
- Container Shape Rectangular
- Color Black
- Material Puncture-Resistant Heavy Duty Steel
- Height 15 in
Product Information
- Brand Safco
- MFR # 9616BL
- Zoro # G4431640
- UPC # 073555961621
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 16.5" |
Depth | 9 in |
Details
Trash Container Capacity | 6-7/8 gal |
Container Shape | Rectangular |
Color | Black |
Material | Puncture-Resistant Heavy Duty Steel |
Item | Trash Can |
Opening Closure Type | Open Top |
Standards | GREENGUARD Certified; NFPA Life Safety Code 101, Section 31; OSHA Compliant |
Finish | Powder Coated |
Description
Wastebasket,Rectangular,27.5 qt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Green, PK24 (2164037)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- SWIFFER Swiffer Wet Refill 24Ct (037000351559)
- MEGUIARS CLEANER/WAX PRO16-OZ (MGM-0616)
- SAFCO 10 gal Triangular Trash Can, Stainless Steel, Top Door, Steel (9687SS)
- SAFCO 20 gal Round Cylinder Waste Receptacles, Tan, Top Door, Metal (9924TN)
- SAFCO 4 gal Rectangular Trash Can, Black, Top Door, Plastic (9710BL)
- SAFCO 12 gal Round Cylinder Waste Receptacles, Tan, Top Door, Plastic (9925TN)
- SAFCO 30 gal Pentagon Trash Can, Black, Top Hole, Polyethylene (9485BL)
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- RUBBERMAID COMMERCIAL 55 gal Trash Can, Blue (RUB355CBLU)
- Safco Trash Cans