Shop All Trash Cans
Safco
5 gal Round Trash Can, Black, Open Top, Steel
Mfr # 9717BL
Zoro # G4076099
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 5 gal
- Container Shape Round
- Color Black
- Material Steel
- Height 14.5 in
Product Information
- Brand Safco
- MFR # 9717BL
- Zoro # G4076099
- UPC # 73555971729
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 14.5 in |
Width | 13" |
Diameter | 13" |
Depth | 13 in |
Details
Trash Container Capacity | 5 gal |
Container Shape | Round |
Color | Black |
Material | Steel |
Item | Trash Can |
Opening Closure Type | Open Top |
Finish | Mesh, Powder Coated |
Standards | GREENGUARD Certified |
Description
Safco® Onyx Round Mesh Wastebasket, Steel Mesh, 5 gal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELMAR CLR 32OZ Mold Cleaner (CMM-6)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC7)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 18in, Blue, Wet Mop Head (GRI101-18-1PK)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (101109738)
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- SAFCO 23 gal Rectangular Prism Trash Can, Black, Top Door, Plastic (9923BL)
- SAFCO 17 gal Rectangular Trash Can, Black, 16" Dia, Step-On, Plastic (9922BL)
- SAFCO 38 gal Indoor/Outdoor Waste Receptacle, Black, Polyethylene (SAF9475BL)
- SAFCO 3 gal Half-Round Cylinder Trash Can, Black; Blue, Open Top, Plastic (9927BB)
- SAFCO 4 gal Triangular Trash Can, Stainless Steel, Top Door, Stainless Steel (9685SS)
- REGISTRY Black Round Wastebasket, 20 Qt. (EK9474L BLACK)
- Safco Trash Cans